Hygrometer
- Mfr # PCE-HVAC 3S
- Zoro # G416547127
product price:
$
366.99
/ea
Free Shipping & Returns
Key Features
Application
Device for climate testing. In addition to the ambient humidity and room temperature, the environmental measuring device also determines the dew point and wet bulb temperature in °C and °F
Includes
1 x Carrying case, 1 x Battery, 1 x Operating instructions, 1 x Sintered filter
Temp. Range
Absolute Humidity Range
0 - 500-g/m³, 0 - 218.5-g/ft³
Response Time
< 15 seconds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-HVAC 3S
- Zoro #
- G416547127
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 11.8 in
- Length
- 3 in
Details
- Application
- Device for climate testing. In addition to the ambient humidity and room temperature, the environmental measuring device also determines the dew point and wet bulb temperature in °C and °F
- Includes
- 1 x Carrying case, 1 x Battery, 1 x Operating instructions, 1 x Sintered filter
- Temp. Range
- Absolute Humidity Range
- 0 - 500-g/m³, 0 - 218.5-g/ft³
- Response Time
- < 15 seconds
- Dew Point Temp. Range
- -30 - 100°C / -22 - 212°F
- Measurement Parameters
- % RH, GPP (grains per pound), g/kg,, g/m³ (absolute), gr/ft³ (absolute)
- Sensor Type
- Humidity: Precise capacitive, Temperature: Thermistor
- Temp. Resolution (C)
- 0.1 Degrees C
- Display
- Dual LCD
- Resolution Air Humidity
- 0.001
- Storage Conditions
- -40 - 85°C / -40 - 185°F, < 99% RH (non-condensing)
- For Use With
- Device for climate testing. In addition to the ambient humidity and room temperature, the environmental measuring device also determines the dew point and wet bulb temperature in °C and °F
- Features
- Ergonomically shaped housing, One-hand operation, Background lighting, HOLD and extreme value display, Automatic switch-off can be deactivated, Measurement of dew point and wet bulb temperature
- Temp. Resolution (F)
- 0.18 Degrees F
- Operating Conditions
- 0 - 50°C / 32 - 122°F, < 80% RH (non-condensing)
- Humidity Measuring Range
- 0 - 20% (accuracy: ± 4% rh), 20 - 40% (accuracy: ± 3% rh), 40 - 60% (accuracy: ± 2% rh), 60 - 80% (accuracy : ± 3% RH), 80 - 100% (accuracy: ± 4% RH)
- Wet Bulb Temperature Range
- 0 - 80°C / 32 - 176°F
- Units of Measurement
- °C, °F, Dew point (°C / °F), Wet bulb temperature (°C / °F)
Description
The environmental measuring device PCE-HVAC 3 is a multifunctional diagnostic device for climate testing. In addition to the ambient humidity and room temperature, the environmental measuring device also determines the dew point and wet bulb temperature in °C and °F. The heat and climate measurement and installation is therefore one of the core areas of application of the PCE-HVAC 3 thermo hygrometer. The measurement of ambient humidity and temperature is determined directly via the built-in sensors. In addition, there is the option of showing the dew point temperature and wet bulb temperature on the display. The basis for the calculation are the values transmitted via the sensors.In addition to the large, easy-to-read dual display, which also offers the option of lighting, the environmental measuring device needs six buttons, which is the reason why it is an intuitively operated measuring instrument that performs extensive climate tests in private and professional Area in a simple way. In addition to the one-off measurement with the climate measuring device, condition monitoring can also be carried out over a long period of time. The thermo hygrometer is equipped accordingly.HIGHLIGHTS- Ergonomically shaped housing- One-hand operation- Background lighting- HOLD and extreme value display- Automatic switch-off can be deactivated- Measurement of dew point and wet bulb temperature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.