Shop DEWALT

Drills

  • Mfr # DCD150Z2
  • Zoro # G416572662

product price: 
$
3,079.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Capacity
(2) 15.0 Ah
Speed Setting
3 Speed
Coring Capacity in Concrete
6 3/8 in
Battery Series
FLEXVOLT(R)
Number of Batteries Included
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCD150Z2
Zoro #
G416572662
UPC #
885911898607
Country of Origin
China
Item
Core Drill Kit
Battery Capacity
(2) 15.0 Ah
Speed Setting
3 Speed
Coring Capacity in Concrete
6 3/8 in
Battery Series
FLEXVOLT(R)
Number of Batteries Included
2
Application
Core Drilling
Charger Included
Yes
Anti-Kickback Clutch Type
Electronic
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Series
60V MAX
Number of Speed Settings
3
Maximum Spindle Speed
2,500 RPM
Voltage
60V DC
Tool Weight
13.5 lb
Battery Chemistry
Li-Ion
Battery Manufacturer Part Number
DCB615
Battery Platform
FLEXVOLT(R)
Core Drill Type
Handheld
Number of Chargers Included
1
Brushless Motor
Yes
Safety Features
Anti-Rotation Brake
Tool Series
FLEXVOLT(R)
Charger Manufacturer Part Number
DCB1112
Includes Stand
Stand Not Included
Adjustable Angle
No

Dimensions

Base Width
16 7/16 in
Base Length
22 7/16 in

Description

Core Drill Kit, Coring Capacity in Concrete 6 3/8 in, Adjustable Angle No, Maximum Spindle Speed 2,500 RPM, Anti-Kickback Clutch Type Electronic, Tool Weight 13.5 lb, Speed Setting 3 Speed, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Battery Capacity (2) 15.0 Ah, Battery Series FLEXVOLT(R), Number of Batteries Included 2, Charger Included Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.