Transceiver
- Mfr # N286-40G-ESR4-G
- Zoro # G416608347
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Wavelength
840 nm, 850 nm, 860 nm
Form Factor
QSFP+
Data Transfer Rate
40 GBps
Connector Type
MTP/MPO
Operating Temperature - Maximum
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N286-40G-ESR4-G
- Zoro #
- G416608347
- UPC #
- 037332284044
- Country of Origin
- China
Dimensions
- Wavelength
- 840 nm, 850 nm, 860 nm
Details
- Form Factor
- QSFP+
- Data Transfer Rate
- 40 GBps
- Connector Type
- MTP/MPO
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Transceiver
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Brand
- Cisco
- Compatible Fiber Type
- OM4
- Product Type
- Transceiver Module
- Transmission Distance
- 400 m
- Mode
- Multi-Mode
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.