Timer Steamer Kit
- Mfr # Z096826S
- Zoro # G4167409
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Groen
For Use With Mfr. Model Number
(2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
Product Type
Timer
Voltage
24V AC
Compatible with Manufacturer Model Number
(2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z096826S
- Zoro #
- G4167409
- UPC #
- -
- Country of Origin
- United States
Details
- Fits Brand
- Groen
- Item
- Timer
- For Use With Mfr. Model Number
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
- Product Type
- Timer
- Voltage
- 24V AC
- Compatible with Manufacturer Model Number
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
- Compatible Product Type
- Atmospheric Convection Steamer, Atmospheric Convection Steamer on a Cabinet Base, Braising Pan, Hypersteam Atmospheric Convection Steamer, Hyplus Atmospheric Steamer Cavities
- Compatible Manufacturer Model Number
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
- Compatible Manufacturer Part Number
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
- Compatible with Manufacturer Model No.
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
- Compatible with Mfr. Model No.
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
- For Use with Mfr Model Number
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
- Compatible Pump Manufacturer Part Number
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
- Compatible Mfr. Model Number
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
- For Manufacturer Part Number
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
- Compatible with Mfr. Model Number
- (2)HY-5G, HFP/2-2, HFP/2-3, HFP/2E-2, HFP/2E-3, HFP/2E-4, HY-12E, HY-12GF, HY-24E, HY-24GF, HY-5E(CE), HY-5G, HY-6E, HY-6G, HY-6GCAV for HY-6SE, HY-6GCAV for HY-6SG, HY-6GCAV for HY-6SM, HY-PLUS-DS for HY-10SM, HY-PLUS-DS for HY-6SM
Description
Timer Steamer Kit, Fits Brand Groen, For Use With Mfr. Model Number HY-3E (2),HY-PLUS-DS for HY-6SM,HY-PLUS-DS for HY-10SM,HY-6GCAV for HY-6SM,HY-6GCAV for HY-6SG,HY-6GCAV for HY-6SE,HY-6G,HY-6E,HY-5G,HY-3E,HY-24GF,HY-24E,HY-12GF,HY-12E,HFP/2E-4,HFP/2E-3,HFP/2E-2,HFP/2-3,HFP/2-2,HY-5G (2)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.