Shop ZORO SELECT

StrappingSealer, Polyester;Polypropylene

  • Mfr # 2CXN4
  • Zoro # G4176304

product price: 
$
44.59
/ea

Key Features

For Use With
Plastic
Application
General Use, Regular Duty
Material
Steel
Handle Grip
No
Compatible Strapping
Polyester Strapping, Polypropylene Strapping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2CXN4
Zoro #
G4176304
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Strapping Sealer
For Use With
Plastic
Application
General Use, Regular Duty
Material
Steel
Handle Grip
No
Compatible Strapping
Polyester Strapping, Polypropylene Strapping
Crimping
2 Sided
Tensioner Application
General Purpose
Color
Silver
Handle Covering Material
Steel
Standards
CE
Tool Weight
3 lb
Tool Action
Front Action
Tool Power Source
Manual
Fits Strap Tensile
800 to 1000 lb
Tool Type
Sealer Tool
Tool Tension Capacity
1,000 lb
Seal Surface Type
Flat
Tool Style
Front Action
Tool Joint Type
Crimp
Tool Strength
Standard Duty
Includes Handle Grip
No
Jointure Type
Crimp
Handle Grip Material
Steel
For Seal Surface
Flat
Crimping Style
2 Sided
Product Type
Strapping Sealer
For Strapping Material
Polyester, Polypropylene
For Seal Type
Open Seals
Shell Material
Steel
Traction Material
Steel

Dimensions

Max. Strapping Width
5/8 in
Min. Strapping Width
5/8 in
Overall Height
1 1/2 in
Overall Length
17 in
Overall Width
4 in
Handle Length
13 in
Fits Strap Width
5/8 in
For Strapping Width - Maximum
5/8 in
For Strapping Width - Minimum
5/8 in
Wire Rope Length
17 in
Length
17 in

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile 800 to 1000 lb, Tool Seal Type Open Seals, Tool Joint Type Crimp, Handle Length 13 in, Tool Weight 3 lb, Tool Tension Capacity 1,000 lb, Tool Style Front Action, Tensioner Application General Purpose, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 1 1/2 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.