Shop SCHNEIDER ELECTRIC
See all product information
Create Account
PushButtonCaps, Plastic, Bk, Bl, Gr, Rd, Wh, Yw
- Mfr # ZBA79
- Zoro # G4177153
product price:Â
$
3.15
/ea
Key Features
Color
Mutliple
Includes
Set of 10 Assorted Colors
Features
Ten different color choices of round signaling unit head
For Use With
XB4, XB5
Head Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBA79
- Zoro #
- G4177153
- UPC #
- 785901943686
- Country of Origin
- Indonesia
- Item
- Push Button Cap
- Color
- Mutliple
- Includes
- Set of 10 Assorted Colors
- Features
- Ten different color choices of round signaling unit head
- For Use With
- XB4, XB5
- Head Material
- Plastic
- Marking
- white I green || black I white || white O red || white O black || blank white || blank black || blank green || blank red || blank yellow || blank blue
- Operator Profile
- flush
- Cap/Operator Or Lens Colour
- 6 colors choice
- Main Group
- wireless push-button || double head push-button || illum double head || triple head push-button
- Accessory / Separate Part Type
- blank or marked push-button cap
- Range Compatibility
- Harmony XB5 || Harmony XALE || Harmony XB4 || Harmony XB4R || Harmony XB5R
- Accessory / Separate Part Category
- marking accessory
- Shape Of Signaling Unit Head
- round
- Accessory / Separate Part Destination
- multiple-headed push-button || wireless push-button head
- Compatible with Series
- XB4, XB5
- Head Color
- Black, Blue, Green, Red, White, Yellow
- Compatible Series
- XB4, XB5
Description
Push Button Cap, Color Mutliple, For Use With Multiple-Headed Push Buttons, Wireless Push Button Heads, Head Material Plastic, Includes Set of 10 Assorted Colors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.