Shop EATON

LegendPlate, Up, White/Black, Rectangular

  • Mfr # HT8SP35
  • Zoro # G4181895

product price: 
$
5.69
/ea

Key Features

Material
Plastic
Height
1.77 in
Width
1.77 in
Legend/Background Color
Black
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HT8SP35
Zoro #
G4181895
UPC #
782113570532
Country of Origin
Dominican Republic

Dimensions

Height
1.77 in
Width
1.77 in
Operator Size
30 mm
Diameter
30 mm
Size
30.5 mm
Product Height
.05 in
Product Width
1.5 in
Product Length/Depth
1 in
Compatible Panel Cutout Diameter
30 mm
Overall Height
1 in
Overall Width
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Legend Plate
Material
Plastic
Legend/Background Color
Black
Shape
Rectangular
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Legend
Up
Product Type
Legend Plate
Type
Standard
Certifications
UL Listed
Special Features
Used with HT800
Field color
Black
Series
HT800
Product Name
Eaton HT800 pushbutton legend plate
Compatible with Series
HT800
Background Color
Black
Language
English
Legend Color
White
Keyway Type
Notch

Description

Legend Plate, Rectangular, Legend Up, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm

Ratings & reviews