LegendPlate, Slow, White/Black, Rectangular
- Mfr # HT8SP32
- Zoro # G4190383
product price:Â
$
5.19
/ea
Sold in multiples of 3 for
$15.57
Key Features
Material
Plastic
Height
1.77 in
Width
1.77 in
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT8SP32
- Zoro #
- G4190383
- UPC #
- 782113570020
- Country of Origin
- Dominican Republic
Dimensions
- Height
- 1.77 in
- Width
- 1.77 in
- Operator Size
- 30 mm
- Diameter
- 30 mm
- Size
- Standard
- Product Length/Depth
- 1 in
- Product Height
- .05 in
- Product Width
- 1.5 in
- Overall Width
- 1 1/2 in
- Manufacturer Warranty Length
- 1 yr
- Compatible Panel Cutout Diameter
- 30 mm
- Overall Height
- 1 in
Description
Legend Plate, Rectangular, Legend Slow, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.