Shop EATON

LampModule, LED, 24VAC/DC, Clear, 30mm

  • Mfr # HT8F3V3
  • Zoro # G4193682

product price: 
$
71.99
/ea

Key Features

Color
Clear
Lamp Type
LED
Lamp Module Type
Full Voltage
Lamp Voltage
24V AC, 24V DC
Lamp Module Voltage
24V AC, 24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HT8F3V3
Zoro #
G4193682
UPC #
782113727059
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Compatible Panel Cutout Diameter
30 mm
Overall Height
1 in
Overall Depth
1 in

Details

Item
Lamp Module
Color
Clear
Lamp Type
LED
Lamp Module Type
Full Voltage
Lamp Voltage
24V AC, 24V DC
Lamp Module Voltage
24V AC, 24V DC
Replacement Lamp
HT8LEDAF3, HT8LEDBF3, HT8LEDGF3, HT8LEDWF3, HT8LEDYF3, Mfr. No. HT8LEDRF3
IP Rating
IP66
Standards
CSA, UL Listed
Type
30.5 mm, Watertight/Oiltight-HT800
Certifications
CSA Certified
Voltage rating
24 Vac/dc
Light unit type
Full voltage
Product Name
Eaton HT800 pushbutton light unit
Compatible with Brand
Eaton
Includes Bulb
Bulb Included
Terminal Connection Type
Screw Terminals
Compatible Operator
Push Button
Voltage Rating - Maximum
24 V AC/DC
Compatible with Series
HT800
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Compatible Series
HT800
Wire Color
Clear

Description

Lamp Module, Lamp Module Voltage 24V AC/DC, Clear, Lamp Type LED, Lamp Voltage 24V AC/DC, Replacement Lamp HT8LEDAF3, HT8LEDBF3, HT8LEDGF3, HT8LEDWF3, HT8LEDYF3, Mfr. No. HT8LEDRF3, 30 mm, Lamp Module Type Full Voltage, IP Rating IP66, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.