Level Controller, Panel Mount, 4 Relay, LED

  • Mfr # LI55-1411
  • Zoro # G4199264
product price: 
$
889.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20mA DC
Power Required
24V DC
Application
General Purpose
Standards
508, CE, cULus, E160849, UL Listed
Relays
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LI55-1411
Zoro #
G4199264
UPC #
634746300348
Country of Origin
United States
Item
Level Controller
Output
4 to 20mA DC
Power Required
24V DC
Application
General Purpose
Standards
508, CE, cULus, E160849, UL Listed
Relays
4
Type
Local Display
Display Type
LED
Repeater
Yes
Source Voltage
85V AC to 265V AC
Enclosure Rating
NEMA 4X; IP 65
Number of Digits
6
Enclosure Material
Polycarbonate
Contact Type
SPDT
Enclosure Type
1/8 DIN Panel Mount
Input
115V AC
Temp. Range
-40 Degrees to 149 Degrees F
Minimum Operating Temperature
-40 Degrees F
Mounting
Panel Mount
Voltage
85 to 265 V AC
Number of Display Digits
6
Contact Rating
3 A @ 30V DC
Maximum Operating Temperature
149 Degrees F
Number of Relays
4
Output Power
4 to 20mA DC
IP Rating
IP65
Mounting Style
Panel Mount
Operating Temperature - Minimum
-40 Degrees F
Display Screen Type
LED
Operating Temperature - Maximum
149 Degrees F
NEMA Enclosure Rating
4X

Dimensions

Height
5.64 in
Width
2.45 in
Length
4.68 in
Manufacturers Warranty Length
3 yr
Overall Width
2.45 in
Overall Length
4.68 in
Overall Height
5.64 in
Wire Rope Length
4.68 in

Description

Level Controller, Application General Purpose, Contact Rating 3 A @ 30V DC, Contact Type SPDT, Display Type LED, Enclosure Material Polycarbonate, Enclosure Rating NEMA 4X; IP 65, Height 5.64 in, Manufacturers Warranty Length 3 yr, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Panel Mount

Ratings & reviews