7" Wool Bonnet, Hook & Loop, Compounding
- Mfr # 192629-7
- Zoro # G4208806
product price:Â
$
23.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Compounding
Material
Wool
Product Type
Bonnet
Thickness
1 1/2 in
Compatible Tool Type
Polishers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192629-7
- Zoro #
- G4208806
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 1/2 in
- Outside Diameter
- 9 in
- Fits Chest Size
- Computer Controlled Sewing for Improved Thread Retention and Consistency, Reinforced Curved Edge Design Engineered to Prevent Burning
Details
- Application
- Compounding
- Material
- Wool
- Item
- Bonnet
- Product Type
- Bonnet
- Compatible Tool Type
- Polishers
- Features
- Computer Controlled Sewing for Improved Thread Retention and Consistency, Reinforced Curved Edge Design Engineered to Prevent Burning
- Backing Pad Type
- Hook-and-Loop
- Shell Material
- Wool
Description
Bonnet, Product Type Bonnet, Backing Pad Type Hook-and-Loop, Material Wool, Thickness 1 1/2 in, Outside Diameter 9 in, Compatible Tool Type Polishers, Application Compounding, Features Computer Controlled Sewing for Improved Thread Retention and Consistency, Reinforced Curved Edge Design Engineered to Prevent Burning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.