Shop CLIFT INDUSTRIES
See all product information
Create Account
Liquid Stain Remover, 1 gal., Clear, PK4
- Mfr # 9007-004
- Zoro # G4215836
product price:Â
$
129.99
/pk of 4, $32.50/ea
Free Shipping & Returns
Key Features
Recommended Dilution
Ready to Use
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Features
Biodegradable
Degreaser Container Size
1 gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9007-004
- Zoro #
- G4215836
- UPC #
- 637712900740
- Country of Origin
- United States
- Item
- Liquid Stain Remover
- Recommended Dilution
- Ready to Use
- Cleaner Container Type
- Jug
- Cleaner Chemical Product Grouping
- Laundry Detergents and Fabric Softeners
- Features
- Biodegradable
- Color
- Clear
- Degreaser Container Type
- Jug
- For Use On
- Laundry,Carpet Upholstery, Fabrics, Counter Tops, Tiles, Floors
- Fragrance
- Unscented
- Item - Laundry Detergent and Stain Remover
- Laundry Stain Remover
- Application Method
- Spray, Brush
- Cleaner Form
- Liquid
- High Efficiency Compatibility
- No
- Container Type
- Jug
- pH Level
- 7
- pH Value
- Neutral
- VOC Content
- 0 %
- Biodegradable
- Yes
- Primary Chemical
- None
- Wire Color
- Clear
Dimensions
- Cleaner Container Size
- 1 gal
- Degreaser Container Size
- 1 gal.
- Container Size
- 1 gal
- Fits Chest Size
- Biodegradable
Description
Liquid Stain Remover, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Jug, Container Size 1 gal, Fragrance Unscented, Biodegradable Yes, Color Clear, Features Biodegradable, Primary Chemical None, Properties Biodegradable, Non-Flammable, VOC Content 0 Percent, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.