Shop KOHLER
See all product information
Create Account
Billet Pull-down kitchen sink faucet with two-function sprayhead
Mfr # K-28669-9-CP
Zoro # G421666363
product price:Â
$
750.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck-Mount
Drain Style
Traditional
Typical Application
Residential
Overall Height
19.46 in
Overall Width
5.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-28669-9-CP
- Zoro #
- G421666363
- UPC #
- 195711211835
- Country of Origin
- United States
Dimensions
- Overall Height
- 19.46 in
- Overall Width
- 5.77 in
- Overall Length
- 11.26 in
Details
- Mounting Type
- Deck-Mount
- Item
- Kitchen Sink Faucets
- Drain Style
- Traditional
- Typical Application
- Residential
- Standards
- ASME A112.18.1/CSA B125.1, CEC Compliant
- Color/Finish
- Polished Chrome
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet deck-mount kitchen faucet collection.