10-50 Cup Coffeemaker
- Mfr # IM-155
- Zoro # G421736738
product price:Â
$
61.45
/ea
Key Features
Color
Stainless Steel
Length
11 in
Height
13 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IM-155
- Zoro #
- G421736738
- UPC #
- 636555991557
- Country of Origin
- China
Dimensions
- Length
- 11 in
- Height
- 13 in
- Width
- 10 in
Details
- Item
- Coffee Maker
- Color
- Stainless Steel
Description
The Better Chef 10-50 Cup Coffeemaker features a stainless-steel construction for fresher tasting coffee and easier cleanup. Makes coffee, tea, hot water for hot cocoa for parties and events. The non-drip spigot ensures for mess free serving to your guests. With the twist-to-lock cover you can be sure that the hot contents will stay put.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.