Shop TOSCA
See all product information
Create Account
Terra-Cotta 3 Quart Aluminum Braiser Pan
- Mfr # 80597.01
- Zoro # G421737070
product price:Â
$
47.45
/ea
Key Features
Overall Width (In.)
11/1/2004
Overall Length (In.)
16
Overall Height (In.)
2/1/2004
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80597.01
- Zoro #
- G421737070
- UPC #
- 085081037787
- Country of Origin
- Italy
Dimensions
- Overall Width (In.)
- 11/1/2004
- Overall Length (In.)
- 16
- Overall Height (In.)
- 2/1/2004
Details
- Item
- Braiser Pan
- Material
- Aluminum
- Color
- Red
Description
The Terra-Cotta 3 Quart Braiser Pan will create a sleek and dynamic look for your kitchen. This beautiful and long lasting pot will allow you to cook a wonderful meal for family or guests. The Terra-Cotta will add a touch of elegance to your everyday cooking routine.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov