Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
Single Serve Coffee Maker with Porcelain Mug in Blue
Mfr # TS-112BL
Zoro # G421737544
product price:Â
$
39.99
/ea
Key Features
Color
Blue
Material
Porcelain
Height
9 in
Width
6.5 in
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-112BL
- Zoro #
- G421737544
- UPC #
- 812330025222
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 6.5 in
- Length
- 8.5 in
Details
- Item
- Coffee Maker
- Color
- Blue
- Material
- Porcelain
Description
Brew up a quick cup of coffee with the Brentwood Single Cup Coffee Marker. Don't wait for an entire pot to brew, just add a spoonful of your favorite coffee and you have a full mug in minutes. Easy access water tank with removable drip tray and brew basket for easy cleaning. Comes with porcelain mug and measuring spoon so you have the perfect cup each time. This compact coffee maker is perfect dorm rooms, offices and RV's.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov