Shop HACH
See all product information
Create Account
Metals Prep Set
- Mfr # TNT890
- Zoro # G421829768
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Benchtop Spectrophotometer
Application
Industrial Waste Water, Influent for Waste Water, Nutrient Monitoring, Primary Treatment, QA/QC Lab, Secondary Treatment, Source Water, Tertiary Treatment
Compatible Manufacturer Model Number
DR1900, DR2800, DR3800, DR3900, DR5000, DR6000
Shelf Life
365 day
Product Type
Metals Prep Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNT890
- Zoro #
- G421829768
- UPC #
- -
- Country of Origin
- Germany
- Compatible Product Type
- Benchtop Spectrophotometer
- Application
- Industrial Waste Water, Influent for Waste Water, Nutrient Monitoring, Primary Treatment, QA/QC Lab, Secondary Treatment, Source Water, Tertiary Treatment
- Compatible Manufacturer Model Number
- DR1900, DR2800, DR3800, DR3900, DR5000, DR6000
- Shelf Life
- 365 day
- Product Type
- Metals Prep Set
- Special Information
- Sample Preparation Set for the Determination of Total Heavy Metals with TNTplus(R) Metal Tests: Tnt850 Lead, Tnt852 Cadmium, Tnt858 Iron, Tnt860 Copper, Tnt856 Nickel
- Chemical Grade
- Lab
- Features
- Sample Preparation Set for the Determination of Total Heavy Metals with TNTplus(R) Metal Tests: Tnt850 Lead, Tnt852 Cadmium, Tnt858 Iron, Tnt860 Copper, Tnt856 Nickel
- Item
- Metals Prep Set
- Color
- Colorless
- Storage Temperature
- Room Temperature
- Series
- TNT Plus
- Test Parameters
- Heavy Metals
- Wire Color
- Colorless
Description
Metals Prep Set, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Not Applicable, Calibration Certificate Not Applicable, Shelf Life 365 day, Shipping Restrictions Not Applicable, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.