High Performance End Mill
- Mfr # 46355
- Zoro # G421842057
product price:Â
$
63.55
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
11 mm
Shank Dia.
6 mm
Helix Angle
35 to 38 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46355
- Zoro #
- G421842057
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 11 mm
- Shank Dia.
- 6 mm
- Cutting Dia.
- 4 mm
- Overall Length
- 57 mm
- Shank Length
- 1.807 in
Details
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Helix Angle
- 35 to 38 Degrees
- Cutting Direction
- Right Hand
- Finish
- TA Coated
- Flute Type
- Spiral
- Type
- Ball Nose End High Performance Metric
- Series
- Z1MB
- Shank Type
- Straight
Description
SGS High Performance End Mill, Ball Nose End High Performance Metric, Series: Z1MB, 4 mm Diameter Cutter, 57 mm Overall Length, 11 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.807 in Shank Length, Micrograin Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.