Shop SGS
See all product information
Create Account
End Mill
- Mfr # 02615
- Zoro # G421842651
product price:Â
$
42.35
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.15 in
Shank Dia.
1/8 in
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02615
- Zoro #
- G421842651
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Helix Angle
- 30 Degrees
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Shank Type
- Common
- Type
- Ball Nose End Fractional Micro
- Series
- M4B
- Finish
- TA Coated
Description
SGS End Mill, Ball Nose End Fractional Micro, Series: M4B, 0.05 in Cutter Dia, 1-1/2 in Overall Length, 0.15 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.35 in Shank Length, Solid Carbide, TA Coated