Shop SGS

End Mill

  • Mfr # 33121
  • Zoro # G421842859

product price: 
$
65.75
/ea

Key Features

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
1-1/8 in
Shank Dia.
3/16 in
Overall Length
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33121
Zoro #
G421842859
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/8 in
Shank Dia.
3/16 in
Overall Length
3 in
Shank Length
1-7/8 in
Cutting Dia.
3/16 in

Details

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Shank Type
Straight
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Flute Type
Spiral
Type
Extra Long Length Fractional Square End
Finish
Uncoated
Series
E1S

Description

SGS End Mill, Extra Long Length Fractional Square End, Series: E1S, 3/16 in Cutter Dia, 3 in Overall Length, 1-1/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.