Shop SGS

End Mill

  • Mfr # 36507
  • Zoro # G421842972

product price: 
$
54.59
/ea

Key Features

Corner Radius
0.015 in
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN Coated
Shank Dia.
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36507
Zoro #
G421842972
UPC #
-
Country of Origin
United States
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN Coated
Helix Angle
35 to 38 Degrees
Type
Center Cutting High Performance Positive Rake Single End Stub Length
Cutting Direction
Right Hand
Shank Type
Straight
Flute Type
Right Spiral
Series
Z-Carbâ„¢ Z16CR

Dimensions

Corner Radius
0.015 in
Shank Dia.
3/16 in
Cutting Dia.
3/16 in
Length of Cut
3/8 in
Shank Length
1-5/8 in
Overall Length
2 in

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End Stub Length, Series: Z-Carb Z16CR, 3/16 in Diameter Cutter, 0.015 in Corner Radius, 2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1-5/8 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.