Shop SGS
See all product information
Create Account
Square End Mill
- Mfr # 03473
- Zoro # G421843207
product price:Â
$
67.65
/ea
Key Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.255 in
Shank Dia.
1/8 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03473
- Zoro #
- G421843207
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Helix Angle
- 30 Degrees
- Series
- Micro M4S
- Cutting Direction
- Right Hand
- Finish
- AlTiN Coated
- Flute Type
- Spiral
- Type
- Imperial Long Reach Neck
- Shank Type
- Standard
Dimensions
- Length of Cut
- 0.255 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2 in
- Cutting Dia.
- 0.085 in
- Shank Length
- 1.32 in
Description
SGS Square End Mill, Imperial Long Reach Neck, Series: Micro M4S, 0.085 in Diameter Cutter, 2 in Overall Length, 0.255 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Standard Shank, 1.32 in Shank Length, Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.