Shop SGS
See all product information
Create Account
Countersink
- Mfr # 74134
- Zoro # G421843931
product price:Â
$
93.25
/ea
Key Features
Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
Carbide
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74134
- Zoro #
- G421843931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Dia.
- 3/8 in
- Shank Dia.
- 1/4 in
- Overall Length
- 2-13/16 in
- Min. Cutting Dia.
- 0.108 in
- Nose Dia.
- 0.108 in
Details
- Number of Flutes
- 3
- Material - Machining
- Carbide
- Finish
- Uncoated
- Shank Type - Machining
- HA Common
- Included Angle
- 82 Degrees
- Series
- 603
- Cutting Direction
- Right Hand
Description
SGS Countersink, Series: 603, 3/8 in Body Dia, 2-13/16 in Overall Length, HA Common Shank, 1/4 in Shank Dia, 0.108 in Nose Dia, 3 Flutes, Right Hand Cutting, 82 deg Included Angle, 0.108 in Minimum Cutting Dia, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov