Set Screw Coupling
- Mfr # GMSCC-14-14
- Zoro # G421890782
product price:Â
$
47.49
/ea
Key Features
Screw Material
Steel
Collar Material
Steel
Collar Outside Diameter
34 mm
Collar Material Finish
Black Oxide
Collar Construction
One-Piece Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMSCC-14-14
- Zoro #
- G421890782
- UPC #
- 44861036266
- Country of Origin
- China
Dimensions
- Collar Outside Diameter
- 34 mm
- Bore Diameter
- 14 mm
- Screw Size
- M5 x 16
Details
- Screw Material
- Steel
- Collar Material
- Steel
- Collar Material Finish
- Black Oxide
- Collar Construction
- One-Piece Clamp
Description
High axial load & torque capacity. Does not mar the shaft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.