Repair Patch
- Mfr # WL60512
- Zoro # G421908593
product price:Â
$
4.29
/ea
Key Features
Resistance Properties
Mildew Resistant
Finishing Features
Paintable
Container Type
Pail
For Use On Surface Material
Concrete, Drywall, Fiberboard, Masonry, Plaster, Wallboard
Overall Width
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL60512
- Zoro #
- G421908593
- UPC #
- 023275605152
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/4 in
- Container Size
- 0.5 pt
Details
- Resistance Properties
- Mildew Resistant
- Finishing Features
- Paintable
- Container Type
- Pail
- For Use On Surface Material
- Concrete, Drywall, Fiberboard, Masonry, Plaster, Wallboard
- Application
- Filling Holes and Cracks; Interior Patching
- Full Cure Time
- 24 hr
- VOC Content Weight Percentage
- 0 %
- Color
- White
- Item
- Spackle
- Standards
- OSHA 29 CFR 1910.1200
- Series
- White Lightning(R)
- Maximum Setting Time
- 30 min
- Working Time
- 12 min
- VOC Content+1
- 0 g/L
- Product Form
- Liquid
- For Use With
- Concrete, Drywall, Fiberboard, Masonry, Plaster, Wallboard
- Maximum Application Temperature
- 40 Degrees F
- Environment
- Indoor
Description
Spackle, Product Form Liquid, Color White, Container Size 0.5 pt, Container Type Pail, Coverage Not Applicable, Environment Indoor, Finishing Features Paintable, Full Cure Time 24 hr, Overall Length 3 1/4 in, Overall Width 3 1/4 in, Working Time 12 min, Application Filling Holes and Cracks; Interior Patching, For Use On Surface Material Concrete, Drywall, Fiberboard, Masonry, Plaster, Wallboard, Standards OSHA 29 CFR 1910.1200, VOC Content 0 g/L, Flash Point Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.