Shop EATON
See all product information
Create Account
LegendPlate, Man-Auto, Wht/Blk, Rectangular
- Mfr # HT8SP67
- Zoro # G4220036
product price:Â
$
4.95
/ea
Key Features
Material
Plastic
Height
1.77 in
Width
1.77 in
Operator Size
30 mm
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT8SP67
- Zoro #
- G4220036
- UPC #
- 782113573984
- Country of Origin
- Dominican Republic
Dimensions
- Height
- 1.77 in
- Width
- 1.77 in
- Operator Size
- 30 mm
- Diameter
- 30 mm
- Size
- Standard
- Product Length/Depth
- 1 in
- Product Height
- .05 in
- Product Width
- 1.5 in
- Compatible Panel Cutout Diameter
- 30 mm
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 1 in
- Overall Width
- 1 1/2 in
Description
Legend Plate, Rectangular, Legend Man-Auto, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.