This item is Discontinued.

This item is Discontinued.
Sheet Rubber (Discontinued)
Mfr #
6050NON-1/4Y
Zoro #
G422379859
Country of Origin Korea, Republic of
Category Rubber Sheets & Strips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6050NON-1/4Y
- Zoro #
- G422379859
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 4 in
- Overall Thickness
- 1/4 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Item
- Rubber Strip
- Texture
- Smooth
- Durometer
- 50 Shore A
- Backing Type
- Plain
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,500 psi
- Grade
- Nonmarking
- Adhesive Type
- Acrylic
- Maximum Temperature
- 200 Degrees F
- Material
- Neoprene
- Shape
- Strip
- Minimum Adhesive Temperature
- -40 Degrees F
- Color
- Red
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.