Sheet Rubber
- Mfr # 2870-3/16C
- Zoro # G422381487
product price:Â
$
81.69
/ea
Key Features
Overall Thickness
3/16 in
Wire Rope Length
36 in
Maximum Adhesive Temperature
300 Degrees F
Overall Width
12 in
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2870-3/16C
- Zoro #
- G422381487
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Material
- Silicone
- Shape
- Sheet
- Maximum Temperature
- 450 Degrees F
- Tensile Strength
- 850 psi
- Minimum Temperature
- -80 Degrees F
- Texture
- Smooth
- Durometer
- 70 Shore A
- Shell Material
- Silicone
- Traction Material
- Silicone
Dimensions
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 36 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.