Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2840-3/8M
- Zoro # G422382156
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Backing Type
Plain
Maximum Adhesive Temperature
300 Degrees F
Chemical Compatibility
Ozone
Overall Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-3/8M
- Zoro #
- G422382156
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/8 in
- Overall Width
- 36 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Material
- Silicone
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Chemical Compatibility
- Ozone
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Sheet
- Item
- Rubber Sheet
- Minimum Temperature
- -60 Degrees F
- Grade
- Standard
- Durometer
- 40 Shore A
- Color
- Red
- Elongation
- 350 %
- Maximum Temperature
- 400 Degrees F
- Tensile Strength
- 550 psi
- Texture
- Smooth
- Standards
- ASTM D2000 GE
- Shell Material
- Silicone
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.