Sheet Rubber
- Mfr # 2860FDA-1/8YTAPE
- Zoro # G422382729
product price:Â
$
33.15
/ea
Key Features
Overall Thickness
1/8 in
Material
Silicone
Backing Type
Adhesive
Elongation
350 %
Wire Rope Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860FDA-1/8YTAPE
- Zoro #
- G422382729
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Width
- 4 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Material
- Silicone
- Backing Type
- Adhesive
- Elongation
- 350 %
- Chemical Compatibility
- Ozone
- Grade
- Standard
- Tensile Strength
- 550 psi
- Minimum Temperature
- -60 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Rubber Strip
- Durometer
- 60 Shore A
- Standards
- ASTM D2000 GE
- Shape
- Strip
- Texture
- Smooth
- Maximum Temperature
- 400 Degrees F
- Color
- Red
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.