Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4070-3/4x12x10
- Zoro # G422385423
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
220 Degrees F
Backing Type
Plain
Color
Black
Overall Thickness
3/4 in
Maximum Adhesive Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4070-3/4x12x10
- Zoro #
- G422385423
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/4 in
- Wire Rope Length
- 10 ft
- Overall Width
- 12 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Maximum Temperature
- 220 Degrees F
- Backing Type
- Plain
- Item
- Rubber Roll
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Durometer
- 70 Shore A
- Elongation
- 400 %
- Shape
- Roll
- Material
- Buna-N
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 1,000 psi
- Texture
- Smooth
- Minimum Temperature
- -30 Degrees F
- Standards
- ASTM D2000 BF
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.