Sheet Rubber

  • Mfr # 2840-1/2BTAPE
  • Zoro # G422385973
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Texture
Smooth
Overall Thickness
1/2 in
Maximum Temperature
400 Degrees F
Shape
Sheet
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2840-1/2BTAPE
Zoro #
G422385973
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/2 in
Overall Width
12 in
Wire Rope Length
24 in
Overall Length
24 in
Length
24 in

Details

Texture
Smooth
Maximum Temperature
400 Degrees F
Shape
Sheet
Grade
Standard
Color
Red
Item
Rubber Sheet
Durometer
40 Shore A
Maximum Adhesive Temperature
300 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Ozone
Minimum Temperature
-60 Degrees F
Material
Silicone
Tensile Strength
550 psi
Standards
ASTM D2000 GE
Backing Type
Adhesive
Elongation
350 %
Shell Material
Silicone
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable

Ratings & reviews