Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2870-1/8CTAPE
- Zoro # G422386888
product price:Â
$
80.59
/ea
Key Features
Tensile Strength
850 psi
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Adhesive
Maximum Temperature
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2870-1/8CTAPE
- Zoro #
- G422386888
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tensile Strength
- 850 psi
- Texture
- Smooth
- Item
- Rubber Sheet
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Adhesive
- Maximum Temperature
- 450 Degrees F
- Grade
- Standard
- Durometer
- 70 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -80 Degrees F
- Shape
- Sheet
- Material
- Silicone
- Shell Material
- Silicone
- Traction Material
- Silicone
Dimensions
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.