Shop ZURN
See all product information
Create Account
Floor Drain, Silver, 6 3/8" H, 8 1/4" Dia
- Mfr # EZ1-AB2-ST-SS
- Zoro # G422413393
product price:Â
$
83.69
/ea
Key Features
Includes Strainer
Yes
Width
8 1/4 in
Grate Material
Stainless Steel
Grate Width
5 in
Load Capacity
3,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ1-AB2-ST-SS
- Zoro #
- G422413393
- UPC #
- 889934129717
- Country of Origin
- China
- Includes Strainer
- Yes
- Grate Material
- Stainless Steel
- Load Capacity
- 3,000 lb
- Ligature Resistant
- Not Ligature-Resistant
- Drain Material
- ABS
- Connection Type
- Solvent Weld
- Standards
- ASME A112.6.3, CSA B79, IAPMO
- Item
- Floor Drain
- Drain Style
- Square
- Color
- Silver
- Product Type
- Floor Drain
- Includes
- Stainless Mesh Screen
- Compatible Floor Finish
- Concrete
- ADA Compliant
- ADA Compliant
- Includes Grate
- Yes
- Grate Surface Type
- Slotted
- Wire Color
- Silver
Dimensions
- Width
- 8 1/4 in
- Grate Width
- 5 in
- Length
- 8 1/4 in
- Nominal Pipe Size
- 3 in
- Grate Length
- 5 in
- Height
- 6 3/8 in
- Body Height
- 3 5/8 in
- Body Diameter
- 8 1/4 in
- Overall Diameter
- 8 1/4 in
Description
Floor Drain, Standards ASME A112.6.3, CSA B79, IAPMO, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter Not Applicable, Strainer Material Stainless Steel, Drain Material ABS, Includes Stainless Mesh Screen, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 3 5/8 in, Product Type Floor Drain, Drain Style Square, Grate Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.