Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES14F80-304
- Zoro # G422435470
product price:Â
$
13.19
/ea
Key Features
Finish
Plain
For Screw Size
1/4 in
Shaft Length
4 1/4 in
Material
Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES14F80-304
- Zoro #
- G422435470
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material
- Stainless Steel
- System of Measurement
- Inch
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Item
- Single-End Threaded Stud
- Material Quality Standards
- ASTM A582
- Product Type
- Single-End Threaded Stud
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
Description
Single-End Threaded Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.