Slotted Single-End Threaded Stud
- Mfr # STUDSESM10CX50-304
- Zoro # G422436088
product price:Â
$
17.99
/ea
Key Features
Finish
Plain
Wire Rope Length
50 mm
Thread Size
M10x1.50
Tensile Strength
90,000 psi
Shaft Length
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM10CX50-304
- Zoro #
- G422436088
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Material
- Stainless Steel
- Item
- Slotted Single-End Threaded Stud
- Product Type
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 18-8
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 50 mm
- Thread Size
- M10x1.50
- Shaft Length
- 38 mm
- Outside Diameter
- 10 mm
- Thread Length
- 12 mm
- For Screw Size
- M10
- Overall Length
- 50 mm
- Length
- 50 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.