Sheet Rubber
- Mfr # 350-3/32X
- Zoro # G422436347
product price:Â
$
38.69
/ea
Key Features
Shape
Strip
Overall Width
2 in
Minimum Temperature
-20 Degrees F
Texture
Smooth
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-3/32X
- Zoro #
- G422436347
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Strip
- Shape
- Strip
- Minimum Temperature
- -20 Degrees F
- Texture
- Smooth
- Backing Type
- Plain
- Material
- Viton(TM)
- Color
- Black
- Durometer
- 70 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 HK
- Elongation
- 200 %
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 800 psi
- Grade
- Standard
- Maximum Temperature
- 400 Degrees F
- Shell Material
- Viton(TM)
- Wire Color
- Black
- Traction Material
- Viton(TM)
Dimensions
- Overall Width
- 2 in
- Overall Thickness
- 3/32 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.