Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6060-1x3/4x10
- Zoro # G422437443
product price:Â
$
34.39
/ea
Key Features
Material
Neoprene
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Grade
Standard
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6060-1x3/4x10
- Zoro #
- G422437443
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 10 ft
- Overall Width
- 3/4 in
- Overall Thickness
- 1 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Material
- Neoprene
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Grade
- Standard
- Backing Type
- Plain
- Minimum Temperature
- -20 Degrees F
- Maximum Temperature
- 170 Degrees F
- Durometer
- 60 Shore A
- Tensile Strength
- 1,000 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Elongation
- 350 %
- Shape
- Strip
- Item
- Rubber Strip
- Texture
- Smooth
- Standards
- ASTM D2000 BC
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 3/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.