Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES14C24-304
- Zoro # G422437504
product price:Â
$
6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
Outside Diameter
1/4 in
Finish
Plain
Material Quality Standards
ASTM A582
Wire Rope Length
1 1/2 in
Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES14C24-304
- Zoro #
- G422437504
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Product Type
- Single-End Threaded Stud
- Item
- Single-End Threaded Stud
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
Description
Single-End Threaded Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.