Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 310-3/16C
- Zoro # G422437955
product price:Â
$
66.79
/ea
Key Features
Overall Width
12 in
Overall Thickness
3/16 in
Grade
Food Grade, Nonmarking, Standard
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-3/16C
- Zoro #
- G422437955
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Grade
- Food Grade, Nonmarking, Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -30 Degrees F
- Color
- White
- Durometer
- 60 Shore A
- Standards
- FDA
- Backing Type
- Plain
- Texture
- Smooth
- Maximum Temperature
- 225 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Sheet
- Elongation
- 450 %
- Shape
- Sheet
- Tensile Strength
- 1,000 psi
- Material
- Buna-N
- Shell Material
- Buna-N
- Wire Color
- White
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 12 in
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Nonmarking, Standard, Material Buna-N, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.