Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES14F80-316
- Zoro # G422438204
product price:Â
$
21.19
/ea
Key Features
Tensile Strength
75,000 psi
Wire Rope Length
5 in
Product Type
Slotted Single-End Threaded Stud
Outside Diameter
1/4 in
Material Quality Standards
ASTM A276
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES14F80-316
- Zoro #
- G422438204
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Single-End Threaded Stud
- Tensile Strength
- 75,000 psi
- Product Type
- Slotted Single-End Threaded Stud
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Finish
- Plain
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 5 in
- Outside Diameter
- 1/4 in
- Thread Size
- 1/4"-28
- Thread Length
- 3/4 in
- For Screw Size
- 1/4 in
- Shaft Length
- 4 1/4 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.