Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES51C88-316
- Zoro # G422438570
product price:Â
$
29.79
/ea
Key Features
Finish
Plain
Material Quality Standards
ASTM A276
Thread Length
3/4 in
Material Grade/Class
316
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES51C88-316
- Zoro #
- G422438570
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Length
- 3/4 in
- Shaft Length
- 4 3/4 in
- Wire Rope Length
- 5 1/2 in
- For Screw Size
- 5/16 in
- Outside Diameter
- 5/16 in
- Thread Size
- 5/16"-18
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Finish
- Plain
- Item
- Slotted Single-End Threaded Stud
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Product Type
- Slotted Single-End Threaded Stud
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.