Sheet Rubber
- Mfr # 6040-3/8X
- Zoro # G422438631
product price:Â
$
16.29
/ea
Key Features
Grade
Standard
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Overall Width
2 in
Overall Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6040-3/8X
- Zoro #
- G422438631
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Grade
- Standard
- Color
- Black
- Item
- Rubber Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 350 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Minimum Temperature
- -20 Degrees F
- Maximum Temperature
- 170 Degrees F
- Backing Type
- Plain
- Tensile Strength
- 1,000 psi
- Standards
- ASTM D2000 BC
- Durometer
- 40 Shore A
- Material
- Neoprene
- Shape
- Strip
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Overall Width
- 2 in
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.