Sheet Rubber
- Mfr # 310-1/16ATAPE
- Zoro # G422438969
product price:Â
$
9.29
/ea
Key Features
Overall Width
12 in
Wire Rope Length
12 in
Standards
FDA
Durometer
60 Shore A
Grade
Food Grade, Nonmarking, Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-1/16ATAPE
- Zoro #
- G422438969
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- FDA
- Durometer
- 60 Shore A
- Grade
- Food Grade, Nonmarking, Standard
- Texture
- Smooth
- Item
- Rubber Sheet
- Tensile Strength
- 1,000 psi
- Backing Type
- Adhesive
- Maximum Temperature
- 225 Degrees F
- Shape
- Sheet
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Buna-N
- Elongation
- 450 %
- Minimum Temperature
- -30 Degrees F
- Color
- White
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Buna-N
- Wire Color
- White
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Overall Thickness
- 1/16 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Nonmarking, Standard, Material Buna-N, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.