Sheet Rubber

  • Mfr # 6070-1FTAPE
  • Zoro # G422439041
product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6070-1FTAPE
Zoro #
G422439041
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
18 in
Wire Rope Length
36 in
Overall Thickness
1 in
Overall Length
36 in
Length
36 in

Details

Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Material
Neoprene
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Tensile Strength
1,000 psi
Durometer
70 Shore A
Grade
Standard
Shape
Sheet
Item
Rubber Sheet
Backing Type
Adhesive
Texture
Smooth
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Density Not Applicable

Ratings & reviews