Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 330-1/8C
- Zoro # G422439256
product price:Â
$
53.15
/ea
Key Features
Grade
Standard
Wire Rope Length
36 in
Durometer
60 Shore A
Maximum Adhesive Temperature
300 Degrees F
Chemical Compatibility
Ozone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-1/8C
- Zoro #
- G422439256
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Grade
- Standard
- Durometer
- 60 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Chemical Compatibility
- Ozone
- Material
- Hypalon
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 350 %
- Maximum Temperature
- 220 Degrees F
- Tensile Strength
- 1,500 psi
- Item
- Rubber Sheet
- Standards
- ASTM D2000 CE
- Color
- Black
- Minimum Temperature
- -20 Degrees F
- Shape
- Sheet
- Backing Type
- Plain
- Texture
- Smooth
- Shell Material
- Hypalon
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.