Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 5389-1/8HGA
- Zoro # G422439591
product price:Â
$
14.59
/ea
Key Features
Backing Type
Plain
Color
Black
Durometer
50 Shore A
Overall Width
12 in
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5389-1/8HGA
- Zoro #
- G422439591
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Plain
- Color
- Black
- Durometer
- 50 Shore A
- Item
- Rubber Sheet
- Texture
- Smooth
- Material
- Buna-N
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 225 Degrees F
- Grade
- Standard
- Shape
- Sheet
- Chemical Compatibility
- Ozone, Vegetable Oil
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -40 Degrees F
- Standards
- ASTM D2000 BG
- Elongation
- 500 %
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable