Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6050-3/4X
- Zoro # G422439706
product price:Â
$
21.79
/ea
Key Features
Overall Thickness
3/4 in
Overall Width
2 in
Wire Rope Length
36 in
Standards
ASTM D2000 BC
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6050-3/4X
- Zoro #
- G422439706
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/4 in
- Overall Width
- 2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Standards
- ASTM D2000 BC
- Texture
- Smooth
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 350 %
- Minimum Temperature
- -20 Degrees F
- Tensile Strength
- 1,000 psi
- Durometer
- 50 Shore A
- Maximum Temperature
- 170 Degrees F
- Backing Type
- Plain
- Item
- Rubber Strip
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Black
- Material
- Neoprene
- Shape
- Strip
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.