Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES12C88-316
- Zoro # G422440139
product price:Â
$
24.49
/ea
Key Features
Product Type
Slotted Single-End Threaded Stud
Outside Diameter
1/2 in
Rockwell Hardness
B83
Tensile Strength
75,000 psi
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES12C88-316
- Zoro #
- G422440139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/2 in
- Thread Size
- 1/2"-13
- Shaft Length
- 4 1/4 in
- Wire Rope Length
- 5 1/2 in
- For Screw Size
- 1/2 in
- Thread Length
- 1 1/4 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Product Type
- Slotted Single-End Threaded Stud
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Finish
- Plain
- Material Quality Standards
- ASTM A276
- System of Measurement
- Inch
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.