Shop ALCO
See all product information
Create Account
Stem Caster, Total Lock
- Mfr # 903937-0
- Zoro # G422441211
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Application
Medical Equipment
Caster Brake Type
Total Lock
Wheel/Tread Color
Gray
Compatible Brand
Joerns
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903937-0
- Zoro #
- G422441211
- UPC #
- -
- Country of Origin
- United States
- Application
- Medical Equipment
- Caster Brake Type
- Total Lock
- Wheel/Tread Color
- Gray
- Compatible Brand
- Joerns
- Frame Color
- White
- Caster Sub-Type
- Swivel
- Compatible Wheel Manufacturer Model Number
- RC 1000
- Core Color
- White
- Number of Wheels
- 2
- Item
- Stem Caster
Description
Stem Caster, 2 Number of Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.